
6-Way, 2-position 12VDC Solenoid Operated Circuit Selector Valve
Mfr # 228174
Zoro # G015227017
product price: $188.29
/ea
Free Shipping & Returns
Key Features
Overall Height
2.38 in
Overall Length
6.78 in
Overall Width
2.58 in
Number of Positions
Two Positions
Number of Ways
Six-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228174
Zoro #
G015227017
UPC #
615986066874
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
2.38 in
Overall Length
6.78 in
Overall Width
2.58 in
Work Connection Size
#8
Tank Connection Size
#8
Pressure Connection Size
#8
Details
Item
Hydraulic Directional Control Valve
Number of Positions
Two Positions
Number of Ways
Six-Way
Port Connections
Inlet, Outlet
Supply Pressure - Maximum
2,900 psi
Cylinder Compatibility
Double-Acting
Flow Rate - Maximum
13 gpm
Actuation Mechanism
Electrical
Pressure Connection Type
SAE O-Ring Boss
Tank Connection Type
SAE O-Ring Boss
Work Connection Type
SAE O-Ring Boss
Description
This valve directs the flow of oil into two separate hydraulic circuits and can be used to control two separate double-acting cylinders. Featuring 12VDC solenoid operated with DIN connector, 6.78 in. L x 2.58 in. W x 2.38 in. H. Note, the product drawing dimensions are in mm unless otherwise specified. "L" is a drain line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.