
BSV-3 13 GPM Section Control Valve Assembly - 3 Spool, 4-way, 3-pos, A and B Closed in Neutral Pos
Mfr # 228186
Zoro # G715226938
product price: $1,062.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Series
BSV-3
Number of Positions
Three Positions
Number of Ways
Four-Way
Spool Action
Spring Center To Neutral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228186
Zoro #
G715226938
UPC #
615986066119
Country of Origin
Taiwan, Province of China
Dimensions
Work Connection Size
#8
Tank Connection Size
#10
Pressure Connection Size
#10
Details
Item
Hydraulic Directional Control Valve
Valve Type
Control
Series
BSV-3
Number of Positions
Three Positions
Number of Ways
Four-Way
Spool Action
Spring Center To Neutral
Number of Spools
3
Flow Rate - Maximum
13 gpm
Relief Valve Pressure Setting - Minimum
1,800 psi
Supply Pressure - Maximum
3,600 psi
Work Connection Type
SAE O-Ring Boss
Relief Valve Pressure Setting - Maximum
3,600 psi
Port Connections
Inlet, Outlet
Actuation Mechanism
Electrical
Valve Control
Directional Control
Pressure Connection Type
SAE O-Ring Boss
Tank Connection Type
SAE O-Ring Boss
Description
Product features: 13 GPM rating, Fully assembled and tested sectional control valves. Adjustable relief from 1800 to 3600 PSI, standard-setting 1750 PSI. Relief cartridges available for 360 to 4600 PSI operation, Work port reliefs options are available. Electric, pilot and pneumatic control options are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.