
BSV-3 13 GPM Section Control Valve Assembly - 3 Spool, Lever Control, 228315
Mfr # 228315
Zoro # G015227000
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Series
BSV-3
Spool Action
Spring Center To Neutral
Number of Ways
Four-Way
Number of Positions
Three Positions
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228315
Zoro #
G015227000
UPC #
615986066164
Country of Origin
Taiwan, Province of China
Dimensions
Work Connection Size
#8
Tank Connection Size
#10
Pressure Connection Size
#10
Details
Item
Hydraulic Directional Control Valve
Valve Type
Control
Series
BSV-3
Spool Action
Spring Center To Neutral
Number of Ways
Four-Way
Number of Positions
Three Positions
Valve Control
Directional Control
Handle Type
Lever
Relief Valve Pressure Setting - Maximum
3,600 psi
Work Connection Type
SAE O-Ring Boss
Relief Valve Pressure Setting - Minimum
1,800 psi
Flow Rate - Maximum
13 gpm
Number of Spools
3
Supply Pressure - Maximum
3,600 psi
Port Connections
Inlet, Outlet
Actuation Mechanism
Manual
Adjustment Method
Lever
Pressure Connection Type
SAE O-Ring Boss
Tank Connection Type
SAE O-Ring Boss
Description
Product features: 13 GPM rating, fully assembled and tested sectional control valves, adjustable relief from 1800 to 3600 PSI (standard setting: 1750 PSI), relief cartridges available for 360 to 4600 PSI operation, work port relief options available, electric, pilot, and pneumatic control options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.