
BSV-3 Sectional Control Valve - 2 Spool, 13 GPM, 4-way, 3-pos, A/B closed in neutral, SAE 10 Ports
Mfr # 228319
Zoro # G615226861
product price: $825.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Control
Series
BSV-3
Number of Positions
Three Positions
Spool Action
Spring Center To Neutral
Number of Ways
Four-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
228319
Zoro #
G615226861
UPC #
615986066096
Country of Origin
Taiwan, Province of China
Dimensions
Work Connection Size
#10
Details
Item
Hydraulic Manifold Valve
Valve Type
Control
Series
BSV-3
Number of Positions
Three Positions
Spool Action
Spring Center To Neutral
Number of Ways
Four-Way
Relief Valve Pressure Setting - Minimum
1,800 psi
Actuation Mechanism
Electrical
Work Connection Type
SAE O-Ring Boss
Port Connections
Inlet, Outlet, Work
Relief Valve Pressure Setting - Maximum
3,600 psi
Number of Spools
2
Valve Control
Directional Control
Flow Rate - Maximum
13 gpm
Voltage
12 V
Description
Product features: 13 GPM rating, fully assembled and tested sectional control valves, adjustable relief from 1800 to 3600 PSI (standard setting: 1750 PSI), relief cartridges available for 360 to 4600 PSI operation, work port relief options available, electric, pilot, and pneumatic control options available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.