Zoro Homepage

Directional Control Valve 2 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port

  • Mfr # 228900

  • Zoro # G2649907


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
21
Valve Type - Hydraulic Valves
4-Way 3 Pos. Tandem Center
Work Port Size - Hydraulic Valves
SAE 10
Max. Pressure - Hydraulic Valves
4600PSI Max w/AG-4 Relief Valve
Temp. Range
176 F Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228900
Zoro #
G2649907
UPC #
615986041031
Country of Origin
United States

Dimensions

Work Port Size - Hydraulic Valves
SAE 10
Port Size
SAE 12/10
Outlet Port Size - Hydraulic Valves
SAE 12

Details

Flow Rate (GPM)
21
Valve Type - Hydraulic Valves
4-Way 3 Pos. Tandem Center
Max. Pressure - Hydraulic Valves
4600PSI Max w/AG-4 Relief Valve
Temp. Range
176 F Max
Weight
17 lbs
Number of Spools - Hydraulic Valves
2

Description

Manually operated mono-block valve featuring cast iron construction. Anti-drop load check on each spool. Adjustable relief from 900-2900 PSI. Relief cartridges are available allowing a 580-1150 PSI range and a 2300-4600 PSI range. Power beyond and closed center plugs are also available. See accessories for optional relief cartridges, handles, and plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.