Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Directional Control Valve 3 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port

  • Mfr # 228908

  • Zoro # G2650257


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
12
Valve Type - Hydraulic Valves
4-Way 3 Pos. Tandem Center
Temp. Range
176 F Max
Port Size
SAE 6
Number of Spools - Hydraulic Valves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228908
Zoro #
G2650257
UPC #
615986040959
Country of Origin
United States

Dimensions

Port Size
SAE 6
Outlet Port Size - Hydraulic Valves
SAE 8
Work Port Size - Hydraulic Valves
SAE 8

Details

Flow Rate (GPM)
12
Valve Type - Hydraulic Valves
4-Way 3 Pos. Tandem Center
Temp. Range
176 F Max
Number of Spools - Hydraulic Valves
3
Weight
13 lbs
Max. Pressure - Hydraulic Valves
4600psi Max w/DG-4 Relief Valve

Description

Manually operated mono-block valve featuring cast iron construction. Anti-drop load check on each spool. Adjustable relief from 900-2900 PSI. Relief cartridges are available allowing a 580-1150 PSI range and a 2300-4600 PSI range. Power beyond and closed center plugs are also available. See accessories for optional relief cartridges, handles, and plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.