Zoro Homepage

Directional Control Valve 6 Spool, 21 Gpm, 1800-3600 PSI, Sae 10 Port

  • Mfr # 228904

  • Zoro # G2651200


product price: $1,050.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (GPM)
21
Weight
49.2 lbs
Outlet Port Size - Hydraulic Valves
SAE 12
Port Size
SAE 12/10
Temp. Range
176F Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228904
Zoro #
G2651200
UPC #
615986041079
Country of Origin
United States

Dimensions

Outlet Port Size - Hydraulic Valves
SAE 12
Port Size
SAE 12/10
Work Port Size - Hydraulic Valves
SAE 10

Details

Flow Rate (GPM)
21
Weight
49.2 lbs
Temp. Range
176F Max
Max. Pressure - Hydraulic Valves
4600 PSI Max w/AG-4 Relief Valve
Number of Spools - Hydraulic Valves
6
Valve Type - Hydraulic Valves
4-Way 3 Pos. Tandem Center

Description

Manually operated mono-block valve featuring cast iron construction. Anti-drop load check on each spool. Adjustable relief from 1800-3600 PSI. Relief cartridges are available allowing a 1150-2300 PSI range and a 2900-4600 PSI range. Power beyond and closed center plugs are also available. See accessories for optional relief cartridges, handles, and plugs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.