Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Limit 279/80-II 89-III

  • Mfr # 37021

  • Zoro # G016139470


original price: $32.89
9% off
new price: $29.65
/ea

Key Features

Length
2.75 in
Color
Silver
Depth
0.5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37021
Zoro #
G016139470
UPC #
692931370217
Country of Origin
Mexico

Dimensions

Length
2.75 in
Depth
0.5 in

Details

Color
Silver
Material
Steel

Description

Hydro Flame 37021 Switch Limit 279/80-II 89-III. Please ensure part will fit before ordering. Designed for quick and simple installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.