3.5in x 4.5in Rectangular LED Ultra Thin Solar Pathway Dock Light 3000K - Warm White
- Mfr # S1WW
- Zoro # G723512627
product price:Â
$
39.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1WW
- Zoro #
- G723512627
- UPC #
- -
- Country of Origin
- Unknown
Description
3.5in x 4.5in Rectangular LED Ultra Thin Solar Pathway Dock Light 3000K - Warm White Easily upgrade your dock, deck, or pathway with a HydroGlow Solar LED Deck/Dock Light. This unique solar LED dock light brings commercial-grade design and durability for the best LED path light you can have. Its high-impact polycarbonate body stands up to harsh marine conditions. A 12.5mm tall body is lower profile allows them to be driven over without issue. A textured top prevents slips when wet. Fully IP68-rated waterproofing for fully submersible protection. The internal lithium-ion 500mAh battery powers 6 extra-bright LEDS you can see from up to 500m. The battery can keep these LEDs powered for 50 hours on a full charge. The oversized solar cell keeps the battery charged even in low-light conditions. Unlike ordinary path lighting or deck lights, these are built to last. Features: Commercial-grade solar LED light: Perfect for docks, decks, pathways Hi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.