4ft LED DockMaster 2000K Amber LED 120V
- Mfr # DM260A
- Zoro # G023512365
product price:Â
$
175.00
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DM260A
- Zoro #
- G023512365
- UPC #
- 814347000193
- Country of Origin
- Unknown
Description
4ft LED DockMaster 2000K Amber LED 120V Maintenance-Free Fishing. Installation and Forget. Master Your Dock. The DM260 DockMaster Pro delivers worry-free dock lighting and world-class fishing. This innovative dock-mounted fishing light features 146 high-output green LEDs arranged in dual rows, creating powerful fish attraction without the need to be submerged. The DM260 is perfect for heavy barnacle areas and deep slips where bottom-anchored lights are impractical. Features: 4-foot light beam - optimal coverage for broad area illumination 146 high-output green LEDs - dual-row design for maximum fish attraction Maintenance-free operation - no barnacle cleaning, no underwater retrieval Perfect for problem areas - ideal where heavy barnacles and deep slips make underwater lights impractical Low-profile mounting - sleek design with included brackets for easy dock installation Energy-efficient 40-watt operation - 120VAC to 24VDC converter for safe, low-voltage power 20-foot power cord - flexible installation anywhere on your dock Professional spacing - recommended 8-foot intervals for optimal coverage The above-water design delivers consistent baitfish attraction and creates the feeding zones that bring predator fish to your dock, while you focus on fishing instead of light maintenance. Install once. Fish forever. Experience worry-free HydroGlow lighting. Specifications: Voltage 24VDC (With 60W 120VAC driver) Current Draw 1.7A Wattage 40W Lumen Output 50 lumen/LED with 120LEDs/meter = 3,000 total lumen output in one direction Length 44in total length including 4in cord grip Diameter 1.25in 20 foot cord is included with a waterproof locking connector to the driver. The driver has 1ft of length on the output side and 3ft of length on the input side Weight: 3.6lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.