Zoro Homepage

Dm260B 40W 120Vac Dock Mounted Fish Light Blue

  • Mfr # DM260B

  • Zoro # G5067046


product price: $206.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM260B
Zoro #
G5067046
UPC #
814347002616
Country of Origin
United States

Description

DM260B 40W/120VAC Dock Mounted Fishing Light - Blue. Hydro Glow Fishing Lights manufactures high quality, energy efficient, water proof lights for both above the water and underwater applications. Hydro Glow Fishing Lights utilize high output LEDs for great fish attracting capability. The fish attracting capability of our high output LED dock lights will enhance fishing, and just watching fish, right off your dock for the entire family. Factors such as water depth, clarity, boat traffic, and the desired appearance of the illuminated area should be considered when choosing the best suited dock light., The DM260B is the above the water model. It is four feet long, has a 20 inch cord and 2 rows of high-output, blue LEDs for maximum light output. It features a 120v to 12v power supply which provides safe low voltage power to the light. Its low profile allows it to be installed anywhere of the dock. Its mounting brackets are easy to install and the light simply snaps into place. A great feature is the direction of the light beam can be adjusted by rotating the light up or down for the desired effect. The light projection from this model is more of a floodlight and will illuminate a broad area around the dock. Placement is generally about 8 feet apart..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.