Zoro Homepage

Polishing Pad Set, Resin, 3 in.

  • Mfr # Z3SET

  • Zoro # G7509214


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
3000 Grit
Dia. (In.)
3
Works With
Angle Polisher
Includes
50, 100, 200, 400, 800, 1500, 3000 Grit Diamond Pads, 3" Hook, Loop Backer Pad
Application
For Polishing Granite, Marble Edges, Gemstones, Rock Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z3SET
Zoro #
G7509214
UPC #
645710102028
Country of Origin
China

Dimensions

Dia. (In.)
3

Details

Item
Polishing Pad
Type
3000 Grit
Works With
Angle Polisher
Includes
50, 100, 200, 400, 800, 1500, 3000 Grit Diamond Pads, 3" Hook, Loop Backer Pad
Application
For Polishing Granite, Marble Edges, Gemstones, Rock Materials
Material
Resin
Primary Material Application
Concrete

Description

Polishing Pad, Primary Material Application Concrete, Connector Size Not Applicable, Material Resin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.