Zoro Homepage

Water Feed Drill Adapter, Matte, 1/2 in.

  • Mfr # HH12HDL

  • Zoro # G7537476


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
Not Impact Rated
For Use With
Drills
Shank Size
5/16 in
Includes
1/2 in Universal Quick Change Arbor Adapter, 8mm Diamond Pilot Drill Bit, Quick Connect Garden Hose Adapter, Replacement Hydro-Handle Seals (1 each), Wrench
Product Type
Water Feed Drill Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH12HDL
Zoro #
G7537476
UPC #
645710102004
Country of Origin
China

Dimensions

Shank Size
5/16 in

Details

Item
Water Feed Drill Adapter
Impact Rated
Not Impact Rated
For Use With
Drills
Includes
1/2 in Universal Quick Change Arbor Adapter, 8mm Diamond Pilot Drill Bit, Quick Connect Garden Hose Adapter, Replacement Hydro-Handle Seals (1 each), Wrench
Product Type
Water Feed Drill Adapter
Primary Material Application
For Drilling In Glass, Tile, Mirrors or Ceramics

Description

Water Feed Drill Adapter, For Use With Drills, Impact Rated Not Impact Rated, Shank Size 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.