Zoro Homepage

Water Feed Drill Adapter, Matte, 1/2 in.

  • Mfr # HHP+SET

  • Zoro # G7619884


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
Not Impact Rated
Includes
1/2 in to 5/8-11 in Arbor System, 8mm Compression Chuck, 8mm Diamond Pilot Bit, Aluminum Pressurized Water Bottle, Coiled Water Line, Quick Connect Garden Hose Adapter, Utility Belt, Wrench Assortment and Extra Seal Set
Overall Length
4 1/4 in
Shank Size
5/16 in
For Use With
Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHP+SET
Zoro #
G7619884
UPC #
645710881435
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Shank Size
5/16 in

Details

Impact Rated
Not Impact Rated
Item
Water Feed Drill Adapter
Includes
1/2 in to 5/8-11 in Arbor System, 8mm Compression Chuck, 8mm Diamond Pilot Bit, Aluminum Pressurized Water Bottle, Coiled Water Line, Quick Connect Garden Hose Adapter, Utility Belt, Wrench Assortment and Extra Seal Set
For Use With
Drills
Product Type
Water Feed Drill Adapter
Primary Material Application
For Drilling In Glass, Tile, Mirrors or Ceramics

Description

Water Feed Drill Adapter, For Use With Drills, Impact Rated Not Impact Rated, Shank Size 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.