Zoro Homepage

Water Feed Drill Adapter, Matte, 3/8 in.

  • Mfr # HH38HDL

  • Zoro # G7572537


product price: $152.99
/ea
Free Shipping & Returns

Key Features

For Use With
Cordless Drills with 1/2 in, Chuck- Mfr. No. HH38HDL
Impact Rated
Not Impact Rated
Includes
8mm diamond pilot drill bit, Hydro-Handle, Quick-Connect Garden Hose Adapter, Replacement Seal, Universal Quick-Change Arbor Adapter
Shank Size
5/16 in
Product Type
Water Feed Drill Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH38HDL
Zoro #
G7572537
UPC #
645710102011
Country of Origin
China

Dimensions

Shank Size
5/16 in

Details

Item
Water Feed Drill Adapter
For Use With
Cordless Drills with 1/2 in, Chuck- Mfr. No. HH38HDL
Impact Rated
Not Impact Rated
Includes
8mm diamond pilot drill bit, Hydro-Handle, Quick-Connect Garden Hose Adapter, Replacement Seal, Universal Quick-Change Arbor Adapter
Product Type
Water Feed Drill Adapter
Compatible Product Type
Cordless Drills with 1/2 in Chuck
Compatible Manufacturer Model Number
HH38HDL
Primary Material Application
For Drilling In Glass, Tile, Mirrors or Ceramics

Description

Water Feed Drill Adapter, For Use With Cordless Drills with 1/2 in, Chuck- Mfr. No. HH38HDL, Impact Rated Not Impact Rated, Shank Size 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.