Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Replacement Cartridge - 2063

  • Mfr # 52412

  • Zoro # G116559789


product price: $59.85
/ea

Key Features

Length
12 in
Color
White
Material
Plastic
Overall Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52412
Zoro #
G116559789
UPC #
14717524124
Country of Origin
Mexico

Dimensions

Length
12 in
Overall Depth
3.25 in

Details

Color
White
Material
Plastic

Description

Hydro Life utilizes the patented KDF media in conjunction with granular activated carbon GAC to provide superior filtering and protection from many contaminants. Fine mesh activated carbon provides safer, cleaner, better tasting water by filtering our contaminants including those that cause bad odor and taste. The EPA approved filter media, KDF, controls bacteria growth that may occur in standard carbon filters. The Hydro Life filter easily installs to your inline water supply hose on your boat or RV. Replacement cartridge 5 Series will fit most 10-inch filter housings. Working pressure range: 20-100 PSI. Maximum flow rate: 2.5 GPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.