Tree Marking Paint, 1 gal., Blue, Water -Based

  • Mfr # 25 06 GL BLUE

  • Zoro # G4956761


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Paint Color Family
Blues
Base Type
Water
Size
1 gal.
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 06 GL BLUE
Zoro #
G4956761
UPC #
703212897733
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Blue
Base Type
Water
Paint and Primer Sub Category
Tree Marking Paint
Coverage
1320 Linear ft./2" Striping
For Use With
Marking Guns
Paint and Primer Surface Material
Wood
Container Type
Aerosol
Exposure Conditions
Mild to moderate
Paint and Primer Application Method
Brush, Spray
Line Striping Aerosol
Yes
Dry Time Tack Free
15 min.
Striping & Marking Paint & Chalk Item
Tree Marking Paint
Striping and Marking Paint and Chalk Item
Tree Marking Paint
Application Temperature
-14 to 90 Degrees F
Dry Time
1/2 hr.
Net Weight
3.78L
Application Method
Brush, Spray
Standards
OSHA
Features
Excellent Spray and Application Properties, Ideal for Marking, Lettering, and Writing, Water Clean-Up, Safest All-Weather Tree Marking Paint
Paint Dispensing Style
Pour
Minimum Application Temperature
-14 Degrees F
Compatible Equipment
Spray Guns
Paint Base Type
Water
Resin Material
Water Based
Application
Tree Marking
Surface Material
Wood
Chemicals Resisted
Alcohols
Flammability
Flammable
Paint Collection
Temporary Marking Paint
Coverage Area
1,320 Linear ft/2 in Stripe
Permanence
Temporary
Maximum Application Temperature
90 Degrees F
Use Location
Exterior
Product Type
Marking Paint
VOC Content Weight Percentage
60 to 65%

Description

Tree Marking Paint, Water Base Type, Line Striping Aerosol Yes, Blue, Size 1 gal, Tree Marking Paint, Paint and Primer Surface Material Wood, Paint and Primer Application Method Brush, Spray, Coverage 1320 Linear ft/2 in Striping, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 15 min, Application Temperature -14 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards OSHA, For Use With Marking Guns

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.