Zoro Homepage

32 fl. oz. Agave BPA Free Bottle with Straw Cap

  • Mfr # W32BFS374

  • Zoro # G815500464


product price: $56.85
/ea

Key Features

Width
4.4 in
Length
10.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W32BFS374
Zoro #
G815500464
UPC #
810070086312
Country of Origin
China

Dimensions

Width
4.4 in
Length
10.85 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: *Product Type: Bottle with Straw Cap *Stackable: *Brand Name: Hydroflask *Sub Brand: *Width: 3.8 *Capacity: 32 *Color: Agave *Color Family: Green *Dishwasher Safe: No *Height Length: 3.8 in. *Weight: 1.05 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.