32 fl. oz. Agave BPA Free Travel Tumbler

  • Mfr # TT32PS374

  • Zoro # G715499967


product price:  $42.99
/ea

Key Features

Width
5.1 in
Length
5.1 in
Depth
12.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT32PS374
Zoro #
G715499967
UPC #
840394200217
Country of Origin
China

Dimensions

Width
5.1 in
Length
5.1 in
Depth
12.15 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: *Product Type: Travel Tumbler *Stackable: *Brand Name: Hydroflask *Sub Brand: *Width: 5.4 *Capacity: 32 *Color: Agave *Color Family: Green *Dishwasher Safe: Yes *Height: 11.5 Weight: 1.15 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.