Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 fl. oz. White BPA Free Travel Tumbler

  • Mfr # TT32PS110

  • Zoro # G715500021


product price: $46.75
/ea

Key Features

Width
5 in
Depth
12.2 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT32PS110
Zoro #
G715500021
UPC #
810096856777
Country of Origin
China

Dimensions

Width
5 in
Depth
12.2 in
Length
5.1 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: *Product Type: Travel Tumbler *Stackable: *Brand Name: Hydroflask *Sub Brand: *Width: 5.4 *Capacity: 32 *Color: White *Color Family: White *Dishwasher Safe: Yes *Height: 11.5 Weight: 1.15 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.