Zoro Homepage

40 fl. oz. Cascade BPA Free Insulated Bottle

  • Mfr # W40BTS482

  • Zoro # G715500502


product price: $64.79
/ea

Key Features

Width
3.95 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W40BTS482
Zoro #
G715500502
UPC #
810096852861
Country of Origin
China

Dimensions

Width
3.95 in
Length
11.8 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: *Product Type: Insulated Bottle *Stackable: *Brand Name: Hydroflask *Sub Brand: *Width: 3.55 *Capacity: 40 *Color: Cascade *Color Family: Blue *Dishwasher Safe: Yes *Height: Length: 3.55 in. *Weight: 1.12lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.