All Around 20 oz Trillium BPA Free Tumbler with Lid

  • Mfr # T20CPB678

  • Zoro # G215500071


product price: $39.25
/ea

Key Features

Width
3.6 in
Length
3.6 in
Depth
7.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T20CPB678
Zoro #
G215500071
UPC #
810096853608
Country of Origin
China

Dimensions

Width
3.6 in
Length
3.6 in
Depth
7.2 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: Boxed *Product Type: Tumbler with Lid *Stackable: *Brand Name: Hydroflask *Sub Brand: All Around *Width: 3.4 *Capacity: 20 *Color: Trillium *Color Family: Pink *Dishwasher Safe Length: 3.4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.