Flex Slip 20 fl. oz. Trillium BPA Free Insulated Coffee Bottle

  • Mfr # W20BCX678

  • Zoro # G915921619


product price: $34.99
/ea

Key Features

Length
9.9 in
Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W20BCX678
Zoro #
G915921619
UPC #
810096853493
Country of Origin
China

Dimensions

Length
9.9 in
Width
3.6 in

Description

BPA Free: Yes *Material: Stainless Steel *Microwave Safe: No *Packaging Type: *Product Type: Insulated Coffee Bottle *Stackable: *Brand Name: Hydroflask *Sub Brand: Flex Slip *Width: 2.9 *Capacity: 20 *Color: Trillium *Color Family: Pink *Dishwasher Saf Length: 2.9 in. *Weight: 0.82 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.