Shop HYDROMAXX
See all product information
Create Account
1.5 in. x 100 ft Flexible Corrugated Orange HDPE NON Split Tubing Wire Loom
- Mfr # OHDPENS112100
- Zoro # G507477821
product price:Â
$
75.35
/ea
Key Features
Corrugated Tubing Color
Orange
Tubing Size
1.5" Dia.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OHDPENS112100
- Zoro #
- G507477821
- UPC #
- 810075834420
- Country of Origin
- Mexico
- Corrugated Tubing Color
- Orange
Dimensions
- Tubing Size
- 1.5" Dia.
Description
Flexible Polyethylene Corrugated HDPE NONSplit Tubing Wire Loom has multi purpose construction which provides excellent full coverage protection for a wide range of products like fiber optic cables, ethernet cables, power cables and wiring, speaker cables, home theater cables and wiring and more HDPE offers greater rigidity and durability than LDPE and may be direct buried Flexible Polyethylene Corrugated PE NONSplit Tubing Wire Loom is the most economical, attractive and lightweight solution to most light to medium duty cord and wire organization issues, providing a durable conduit or covering for wiring and cabling systems Available in sizes from 12 inch to 2 inch in pure black and safety orange colors Constructed from HDPE high density polyethylene solvent and acid resistant Polyethylene exterior is designed to absorb light to medium impact levels to help prevent delicate cables andor fibers from crush, cut and wear damage and deterioration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.