1.5 in. x 100 ft Flexible Corrugated Red HDPE Non-Split Tubing Wire Loom

  • Mfr # RHDPENS112100

  • Zoro # G014816250


product price: $84.55
/ea
Free Shipping & Returns

Key Features

Corrugated Tubing Fitting Item
Non-Split Tubing Wire Loom
Corrugated Tubing Fitting Material
HDPE
Corrugated Tubing Length
100 ft
Description/Special Features
HDPE offers greater rigidity and durability than LDPE and may be direct buried
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDPENS112100
Zoro #
G014816250
UPC #
810075839715
Country of Origin
China

Dimensions

Corrugated Tubing Inside Dia.
1-1/2 in
Corrugated Tubing Length
100 ft

Details

Corrugated Tubing Fitting Item
Non-Split Tubing Wire Loom
Corrugated Tubing Fitting Color
Red
Corrugated Tubing Fitting Material
HDPE
Description/Special Features
HDPE offers greater rigidity and durability than LDPE and may be direct buried

Description

Flexible Polyethylene Corrugated HDPE NON-Split Tubing Wire Loom has multi purpose construction which provides excellent full coverage protection for a wide range of products like fiber optic cables, Ethernet cables, power cables and wiring, speaker cables, home theater cables and wiring and more. HDPE offers greater rigidity and durability than LDPE and may be direct buried. Flexible Polyethylene Corrugated PE NON-Split Tubing Wire Loom Our most economical, attractive and lightweight solution to most light to medium duty cord and wire organization issues, providing a durable conduit or covering for wiring and cabling systems. Available in sizes from 1/2 inch to 2 inch in pure black and safety orange colors. Constructed from HDPE high density polyethylene solvent and acid resistant and does not gap when bent. Polyethylene exterior is designed to absorb light to medium impact levels to help prevent delicate cables and/or fibers from crush, cut and wear damage and deterioration.


  • •HDPE offers greater rigidity and durability than LDPE and may be direct buried
  • •Constructed from HDPE, High density polyethylene, solvent and acid resistant.
  • •Polyethylene exterior is designed to absorb light to medium impact levels
  • •Prevents delicate cables and fibers from crush, cut and wear damage and deterioration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.