1.5" x 100' Heavy Duty 6 Bar Orange Lay Flat Discharge and Backwash Hose

  • Mfr # OLF112100

  • Zoro # G122648453


product price: $39.99
/ea

Key Features

Tube Material
PVC
Fitting Size
1-1/2 in
Color
Orange
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF112100
Zoro #
G122648453
UPC #
810182980751
Country of Origin
China

Dimensions

Fitting Size
1-1/2 in
Length
100 ft

Details

Tube Material
PVC
Color
Orange

Description

Our 6 Bar, Standard Duty Lay Flat Discharge Hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, mining and construction fluids. Manufactured with a continuous high tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable lay flat hoses in the industry and is designed as a standard duty hose in residential, industrial and construction applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.