
2" x 300' Heavy Duty 6 Bar Green Lay Flat Discharge and Backwash Hose
Mfr # GLF200300
Zoro # G722648440
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Tube Material
PVC
Length
300 ft
Fitting Size
2 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLF200300
Zoro #
G722648440
UPC #
810182980881
Country of Origin
China
Dimensions
Length
300 ft
Fitting Size
2 in
Details
Tube Material
PVC
Color
Green
Description
Our 6 Bar, Standard Duty Lay Flat Discharge Hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, mining and construction fluids. Manufactured with a continuous high tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable lay flat hoses in the industry and is designed as a standard duty hose in residential, industrial and construction applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.