
8" x 100' Heavy Duty 4 Bar Orange Lay Flat Discharge and Backwash Hose
Mfr # OLF800100
Zoro # G322648444
product price: $379.99
/eaKey Features
Fitting Size
8 in
Tube Material
PVC
Length
100 ft
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OLF800100
Zoro #
G322648444
UPC #
810182980843
Country of Origin
China
Dimensions
Fitting Size
8 in
Length
100 ft
Details
Tube Material
PVC
Color
Orange
Description
Our 6 Bar, Standard Duty Lay Flat Discharge Hose is perfect for use with water, light chemicals and other industrial, agricultural, irrigation, mining and construction fluids. Manufactured with a continuous high tensile strength polyester fiber circularly woven to provide reinforcement, it is one of the most durable lay flat hoses in the industry and is designed as a standard duty hose in residential, industrial and construction applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.