Zoro Homepage

Conduit Fitting, 1/2 in Trade Size, Liquid-Tight, PVC

  • Mfr # BLTSF012100

  • Zoro # G111329721


product price: $93.75
/pk 100, $0.94/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTSF012100
Zoro #
G111329721
UPC #
810075832679
Country of Origin
China

Dimensions

Trade Size
1/2 in
Nominal Length
100 ft

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
PVC Coated
Color
Black
Includes
O Ring and Steel Locknut
Jacket Color
Black

Description

Non Metallic Nylon Liquid Tight Electrical Conduit Straight Fittings. These Liquid Tight Electrical Conduit Straight Fittings are constructed of all nylon which resists salt water, weak acids, gasoline, alcohol, oil, and grease. No disassembly is required, instead, the installer simply pushes the conduit or tubing onto ferrule tightening the domed dealing nut. The completed assembly can then be secured in the chassis by the locknut. No threading of the conduit or tubing is required to install, thus eliminating the possibility of cutting the conduit and creating leak paths. The conduit will not wind tight onto the connector during the assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.