
Conduit Fitting, Connector, Liquid-Tight, PVC
Mfr # BLTSF002002
Zoro # G111329707
product price: $16.25
/pk 2, $8.13/eaKey Features
Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Liquid-Tight
Material
PVC
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTSF002002
Zoro #
G111329707
UPC #
810075832815
Country of Origin
China
Dimensions
Trade Size
2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
PVC
Finish
Unfinished
Color
Black
Includes
O Ring and Steel Locknut
Jacket Color
Black
Description
Non Metallic Nylon Liquid Tight Electrical Conduit Straight Fittings. These Liquid Tight Electrical Conduit Straight Fittings are constructed of all nylon which resists salt water, weak acids, gasoline, alcohol, oil, and grease. No disassembly is required, instead, the installer simply pushes the conduit or tubing onto ferrule tightening the domed dealing nut. The completed assembly can then be secured in the chassis by the locknut. No threading of the conduit or tubing is required to install, thus eliminating the possibility of cutting the conduit and creating leak paths. The conduit will not wind tight onto the connector during the assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.