
Liquid Tight Conduit Angle Fittings- 2.0"
Mfr # LTAF002001
Zoro # G0520469
product price: $10.35
/eaKey Features
Material
PVC
Includes
O Ring and Steel Locknut
Size
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTAF002001
Zoro #
G0520469
UPC #
689211378896
Country of Origin
China
Dimensions
Size
2 in
Details
Material
PVC
Includes
O Ring and Steel Locknut
Color
Gray
Description
Electrical Liquid Tight Conduit 90 Degree Angle Fittings. These Electrical Conduit Angle Fittings are constructed of all nylon which resists salt water, weak acids, gasoline, alcohol, oil, and grease. No disassembly is required, instead, the installer simply pushes the conduit or tubing onto ferrule tightening the domed dealing nut. The completed assembly can then be secured in the chassis by the locknut. No threading of the conduit or tubing is required to install, thus eliminating the possibility of cutting the conduit and creating leak paths. The conduit will not wind tight onto the connector during the assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.