
Liquid-Tight Flex Plastic Conduit, 1-1/2 in Trade Size, 100 ft, PVC, Black
Mfr # LT112100FB
Zoro # G407477808
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1-1/2 in
Nominal Length
100 ft
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT112100FB
Zoro #
G407477808
UPC #
810075833362
Country of Origin
Mexico
Dimensions
Trade Size
1-1/2 in
Nominal Length
100 ft
Details
Item
Liquid-Tight Flex Plastic Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Black
Series
LT
Flexible Conduit Color
Black
Description
The liquid tight conduit comes with 4 free fittings, 2 straight and 2 angle This UL and CUL listed Black Flexible NonMetallic PVC Liquid Tight electrical conduit, commonly referred to as NM Liquid Tight, NonMetallic PVC, and PVC Electrical Conduit is perfect for use in multiple applications for electrical, telephone, cable, HVAC, Refrigeration, landscape lighting and more Manufactured with a strong yet flexible PVC covering that is smooth inside for easy wire pulling This UL and CUL listed Flexible Liquid Tight Electrical Conduit is perfect where the conditions of installation or operation require flexibility and protections from liquids, vapors, solids and the elements it is cold, heat and sunlight resistant Constructed of highquality materials, it is sunlight and liquid resistant It is lightweight and flexible, but it won't collapse, crimp or leak around curves It has a rigid PVC spiral which provides strength which is surrounded by a flexible PVC jacket for flexibility and waterresistance This conduit, when utilized with approved fittings, provides complete ground integrity It is specifically designed for use for machinery, air conditioning, heating applications and outdoor lighting It is used in industrial and commercial applications for conveyors, blowers, air conditioners, heaters, machine tooling and lubrication equipment, as well as for flexible connections for swimming pools, spas, hot tubs and pond and water garden motors and pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.