Zoro Homepage

Adapter, 1 in. FPT, 350 psi

  • Mfr # 03107

  • Zoro # G7610766


product price: $4.29
/ea

Key Features

Connection
1" FIPT
Max. Working Pressure
350 psi
Height
2.25 in
Width
2.25 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03107
Zoro #
G7610766
UPC #
845631002951
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.25 in
Width
2.25 in

Details

Connection
1" FIPT
Max. Working Pressure
350 psi
Material
PVC
Item
Adapter
For Use With
1AAZ6

Description

Adapter, Connection 1 In. FIPT, Material PVC, For Use With 1AAZ6, Height 2.25 in, Width 2.25 in, Product Type Adapter, Max. Working Pressure 350 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.