Adapter, 1 in. MIPT, 350 psi
Mfr # 03105
Zoro # G7561032
product price: $3.19
/eaKey Features
Connection
1" MIPT
Max. Working Pressure
350 psi
Height
2.25 in
Width
2.25 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03105
Zoro #
G7561032
UPC #
845631002449
Country of Origin
Taiwan, Province of China
Dimensions
Height
2.25 in
Width
2.25 in
Details
Connection
1" MIPT
Max. Working Pressure
350 psi
Material
PVC
Item
Adapter
For Use With
1AAZ6
Description
Adapter, Connection 1 In. MIPT, Material PVC, For Use With 1AAZ6, Height 2.25 in, Width 2.25 in, Product Type Adapter, Max. Working Pressure 350 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.