Zoro Homepage

Cap, 1 in. Tube, 150 psi

  • Mfr # 08680

  • Zoro # G7539795


product price: $3.59
/ea

Key Features

Connection
1" Push
Max. Working Pressure
150 psi
Height
2.13 in
Width
1.38 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08680
Zoro #
G7539795
UPC #
845631003613
Country of Origin
China

Dimensions

Height
2.13 in
Width
1.38 in

Details

Connection
1" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Cap
For Use With
1AAZ6

Description

Cap, Connection 1 In. Push, Material ABS Plastic, For Use With 1AAZ6, Height 2.13 in, Width 1.38 in, Product Type End Cap, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.