Commercial Spray Head, Plastic, 2 1/4 in W
Mfr # 03054
Zoro # G410866095
product price: $6.19
/eaKey Features
Connection
1/2" FNPT
Pressure Range
30 to 40 psi
Pattern
Adjustable
Material of Construction
Plastic
Application
Commercial, Municipal, Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03054
Zoro #
G410866095
UPC #
845631006102
Country of Origin
China
Dimensions
Height
6 in
Width
2 1/4 in
Details
Connection
1/2" FNPT
Pressure Range
30 to 40 psi
Pattern
Adjustable
Material of Construction
Plastic
Item
Commercial Spray Head
Application
Commercial, Municipal, Residential
Features
Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Pop-Up Clearance
4 in
Product Type
Spray Head
Description
Commercial Spray Head, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate Not Applicable, Throw Radius Not Applicable, Pressure Range 30 to 40 psi, Application Commercial, Municipal, Residential, Features Threaded to Fit all Major Manufacturers Female Threaded Nozzles, Height 6 in, Pop-Up Clearance 4 in, Width 2 1/4 in, Connection 1/2 In. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.