Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Spray Head, Plastic, 2 1/4 in W

  • Mfr # 03055

  • Zoro # G710866115


product price: $12.89
/ea

Key Features

Connection
1/2" FNPT
Pressure Range
30 to 40 psi
Pattern
Adjustable
Material of Construction
Plastic
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03055
Zoro #
G710866115
UPC #
845631006485
Country of Origin
China

Dimensions

Width
2 1/4 in
Height
8 5/8 in

Details

Connection
1/2" FNPT
Pressure Range
30 to 40 psi
Pattern
Adjustable
Material of Construction
Plastic
Item
Commercial Spray Head
Application
Commercial, Municipal, Residential
Pop-Up Clearance
6 in
Features
Threaded to Fit all Major Manufacturers Female Threaded Nozzles
Product Type
Spray Head

Description

Commercial Spray Head, Product Type Spray Head, Pattern Adjustable, Material of Construction Plastic, Flow Rate Not Applicable, Throw Radius Not Applicable, Pressure Range 30 to 40 psi, Application Commercial, Municipal, Residential, Features Threaded to Fit all Major Manufacturers Female Threaded Nozzles, Height 8 5/8 in, Pop-Up Clearance 6 in, Width 2 1/4 in, Connection 1/2 In. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.