Zoro Homepage

Commercial Valve, 7.5 in H, 5.75 in W

  • Mfr # 05101

  • Zoro # G511118826


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Connection
1 1/2" FNPT
Height
7.5 in
Width
5.75 in
Material
Glass-Filled Nylon
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05101
Zoro #
G511118826
UPC #
845631001633
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.5 in
Width
5.75 in

Details

Connection
1 1/2" FNPT
Material
Glass-Filled Nylon
Item
Commercial Valve
Voltage
24V
Product Type
Commercial Valve
Maximum Working Pressure
200 psi

Description

Commercial Valve, Product Type Commercial Valve, Maximum Working Pressure 200 psi, Connection 1 1/2 In. FNPT, Height 7.5 in, Width 5.75 in, Material Glass-Filled Nylon, Voltage 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.