Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Valve w/Flow Control, 8 in H

  • Mfr # 05102

  • Zoro # G810905141


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Connection
2" FNPT
Height
8 in
Width
6.5 in
Material
Glass-Filled Nylon
Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05102
Zoro #
G810905141
UPC #
845631001626
Country of Origin
Taiwan, Province of China

Dimensions

Height
8 in
Width
6.5 in

Details

Connection
2" FNPT
Material
Glass-Filled Nylon
Item
Commercial Valve w/Flow Control
Voltage
24V
Product Type
Commercial Valve
Maximum Working Pressure
200 psi

Description

Commercial Valve w/Flow Control, Product Type Commercial Valve, Maximum Working Pressure 200 psi, Connection 2 In. FNPT, Height 8 in, Width 6.5 in, Material Glass-Filled Nylon, Voltage 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.