Zoro Homepage

Coupling, 1 in. Tube, 150 psi

  • Mfr # 08676

  • Zoro # G7628065


product price: $4.29
/ea

Key Features

Connection
1" Push x 1" Push
Max. Working Pressure
150 psi
Height
2.5 in
Width
2.13 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08676
Zoro #
G7628065
UPC #
845631003583
Country of Origin
China

Dimensions

Height
2.5 in
Width
2.13 in
Bowl Depth (In)
8
Minimum Cabinet Size
30
Sink Thickness
16 Gauge
Width (In)
29

Details

Connection
1" Push x 1" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Coupling
For Use With
1AAZ6
Inside Corners
Curved
Weight (lbs)
31
Sink Installation
Undermount
Front to Back (In)
18.5
Number of Bowls
2

Description

Coupling, Connection 1 In. Push x 1 In. Push, Material ABS Plastic, For Use With 1AAZ6, Height 2.5 in, Width 2.13 in, Product Type Coupling, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.