Zoro Homepage

Elbow, 1 in. Tube, 150 psi

  • Mfr # 08673

  • Zoro # G7597082


product price: $3.69
/ea

Key Features

Connection
1" Push x 1" Push
Max. Working Pressure
150 psi
Height
3 in
Width
2.13 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08673
Zoro #
G7597082
UPC #
845631003729
Country of Origin
China

Dimensions

Height
3 in
Width
2.13 in

Details

Connection
1" Push x 1" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Elbow
For Use With
1AAZ6

Description

Elbow, Connection 1 In. Push x 1 In. Push, Material ABS Plastic, For Use With 1AAZ6, Height 3 in, Width 2.13 in, Product Type Elbow, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.