Zoro Homepage

Elbow, 1/2 in. MIPT, 80 psi

  • Mfr # 37970

  • Zoro # G7582127


product price: $2.49
/ea

Key Features

Connection
1/2" x 1/2" NPT
Max. Working Pressure
80 psi
Height
2 in
Width
1 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37970
Zoro #
G7582127
UPC #
046878379701
Country of Origin
China

Dimensions

Height
2 in
Width
1 in

Details

Connection
1/2" x 1/2" NPT
Max. Working Pressure
80 psi
Material
ABS plastic
Item
Elbow
For Use With
37980 Blu-Lock(R) Swing Pipe

Description

Elbow, Connection 1/2 In. x 1/2 In. NPT, Material ABS Plastic, For Use With 37980 Blu-Lock(R) Swing Pipe, Height 2 in, Width 1 in, Product Type Elbow, Max. Working Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.