Zoro Homepage

Elbow, 1/2 in. Tube, 150 psi

  • Mfr # 06516

  • Zoro # G7612622


product price: $3.19
/ea

Key Features

Connection
1/2" Push x 1/2" Push
Max. Working Pressure
150 psi
Height
1.5 in
Width
1.5 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06516
Zoro #
G7612622
UPC #
845631003989
Country of Origin
China

Dimensions

Height
1.5 in
Width
1.5 in

Details

Connection
1/2" Push x 1/2" Push
Max. Working Pressure
150 psi
Material
ABS plastic
Item
Elbow
For Use With
5AFJ2

Description

Elbow, Connection 1/2 In. Push x 1/2 In. Push, Material ABS Plastic, For Use With 5AFJ2, Height 1.5 in, Width 1.5 in, Product Type Elbow, Max. Working Pressure 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.