Emergency Tool, Aluminum, Yellow
Mfr # 26097
Zoro # G511327525
product price: $19.19
/eaKey Features
Product Type
Emergency Water and Gas Valve Shut-off Tool
Compatible Product Type
Specific Vault Lid, Standard-Type Gas Valve
Material
Aluminum
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26097
Zoro #
G511327525
UPC #
046878260979
Country of Origin
Viet Nam
Details
Item
Emergency Tool
Product Type
Emergency Water and Gas Valve Shut-off Tool
Compatible Product Type
Specific Vault Lid, Standard-Type Gas Valve
Material
Aluminum
Color
Yellow
Description
Emergency Tool, Material Aluminum, Product Type Emergency Water and Gas Valve Shut-off Tool, Compatible Product Type Specific Vault Lid, Standard-Type Gas Valve, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.