Zoro Homepage

Irrigation Controller, LCD, Outdoor

  • Mfr # 04082

  • Zoro # G811363315


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
CE, EPA WaterSense, FCC, RCM, UL
Maximum Time Setting
4 hr
Display Type
LCD
Day Skipper
1 to 32 Days
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04082
Zoro #
G811363315
UPC #
845631004825
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Depth
3 5/8 in
Height
8 5/8 in
Width
9 1/4 in

Details

Item
Irrigation Controller
Agency Compliance
CE, EPA WaterSense, FCC, RCM, UL
Maximum Time Setting
4 hr
Display Type
LCD
Day Skipper
1 to 32 Days
Includes
Lithium Cr2032 Battery
Manual Override
Yes
Features
Hinged Door Panel for Easy Access to Valve Wiring, Colored Wire Terminals are Angled and Tool-Less, Multi-Site Management
Minimum Time Setting
1 min
Enclosure Type
Outdoor
Product Type
Wall-Mounted Controller & Timer
Power Source
120 V AC
Battery Backup System
Yes
Output Voltage
24 V
Maximum Number of Zones
16

Description

Irrigation Controller, Product Type Wall-Mounted Controller & Timer, Battery Backup System Yes, Display Type LCD, Enclosure Type Outdoor, Maximum Number of Zones 16, Power Source 120 V AC, Minimum Time Setting 1 min, Maximum Time Setting 4 hr, Depth 3 5/8 in, Features Hinged Door Panel for Easy Access to Valve Wiring, Colored Wire Terminals are Angled and Tool-Less, Multi-Site Management, Includes Lithium Cr2032 Battery, Width 9 1/4 in, Output Voltage 24 V, Manual Override Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.