Zoro Homepage

Pipe, 1/2 in. Tube, 80 psi, 100 ft.

  • Mfr # 37980

  • Zoro # G7515365


product price: $37.59
/ea

Key Features

Connection
1/2" Tube
Max. Working Pressure
80 psi
Height
5 in
Width
16 in
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37980
Zoro #
G7515365
UPC #
046878379800
Country of Origin
United States

Dimensions

Height
5 in
Width
16 in

Details

Connection
1/2" Tube
Max. Working Pressure
80 psi
Material
LDPE
Item
Pipe
For Use With
Blu-Lock Fittings

Description

Pipe, Connection 1/2 In. Tube, Material LDPE, For Use With Blu-Lock Fittings, Height 5 in, Width 16 in, Product Type Pipe, Max. Working Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.