Release Tool, Corrosion Resistant
Mfr # 06016
Zoro # G7518567
product price: $3.19
/eaKey Features
Material
PVC
Features
Corrosion Resistant
For Use With
1/2 in PVC-Lock Pipe
Diameter
1/2 in
Compatible Product Type
PVC-Lock(R) Manifold Tees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06016
Zoro #
G7518567
UPC #
845631004177
Country of Origin
China
Dimensions
Diameter
1/2 in
Details
Material
PVC
Item
Release Tool
Features
Corrosion Resistant
For Use With
1/2 in PVC-Lock Pipe
Compatible Product Type
PVC-Lock(R) Manifold Tees
Product Type
Release Tool
Description
Release Tool, Material PVC, Product Type Release Tool, Compatible Product Type PVC-Lock(R) Manifold Tees, Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.