Zoro Homepage

Release Tool, Corrosion Resistant

  • Mfr # 08195

  • Zoro # G7618527


product price: $3.59
/ea

Key Features

Material
PVC
Features
Corrosion Resistant
For Use With
1 in PVC-Lock Pipe
Product Type
Release Tool
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08195
Zoro #
G7618527
UPC #
845631004153
Country of Origin
China

Dimensions

Diameter
1 in

Details

Material
PVC
Item
Release Tool
Features
Corrosion Resistant
For Use With
1 in PVC-Lock Pipe
Product Type
Release Tool
Compatible Product Type
PVC-Lock(R) Manifold Tees

Description

Release Tool, Material PVC, Product Type Release Tool, Compatible Product Type PVC-Lock(R) Manifold Tees, Diameter 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.