Reverse Flow Valve, 6.125 in H, 5 in W
Mfr # 02131
Zoro # G110905124
product price: $25.59
/eaKey Features
Connection
1" PVC Lock Push Fit
Height
6.125 in
Width
5 in
Material
ABS
Product Type
Push-Fit Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02131
Zoro #
G110905124
UPC #
046878021310
Country of Origin
United States
Dimensions
Height
6.125 in
Width
5 in
Details
Connection
1" PVC Lock Push Fit
Material
ABS
Item
Reverse Flow Valve
Product Type
Push-Fit Valve
Maximum Working Pressure
150 psi
Description
Reverse Flow Valve, Product Type Push-Fit Valve, Maximum Working Pressure 150 psi, Connection 1 In. PVC Lock Push Fit, Height 6.125 in, Width 5 in, Material ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.