Zoro Homepage

Saddle, 1/2 in. Tube, 80 psi

  • Mfr # 02918

  • Zoro # G7469917


product price: $1.29
/ea

Key Features

Connection
1/2" BL Nitro
Max. Working Pressure
80 psi
Height
2.5 in
Width
1.25 in
Material
ABS plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02918
Zoro #
G7469917
UPC #
845631001589
Country of Origin
China

Dimensions

Height
2.5 in
Width
1.25 in

Details

Connection
1/2" BL Nitro
Max. Working Pressure
80 psi
Material
ABS plastic
Item
Saddle
For Use With
100# SIDR 15 3408 Polyethylene Pipe, 80# SIDR 15 3408 Polyethylene Pipe

Description

Saddle, Connection 1/2 In. BL Nitro, Material ABS Plastic, For Use With 100# SIDR 15 3408 Polyethylene Pipe, 80# SIDR 15 3408 Polyethylene Pipe, Height 2.5 in, Width 1.25 in, Product Type Saddle Tap, Max. Working Pressure 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.